CIRCUIT BREAKER 1200A 480VAC 100KA DRAWOUT P-FRAME POWERPACT

Item #: 2980156

Cat #: PLD34120CU44AABBEYP

UPC:

to view pricing and more.

Overview

CIRCUIT BREAKER 1200A 480VAC 100KA DRAWOUT P-FRAME POWERPACT

PowerPacT P-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT P-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has an electronic trip unit, ET 1.0I. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT P circuit breakers are available in 2, 3, and 4-pole unit mount, I-Line, or drawout construction. This unit has terminal nuts on the line side and lugs on the load side.

Also known as: PLD34120CU44AABBEYP

Specifications

No Specifications Available