LDCTR QO MLO 240V 200A 3PH 24SP CSA LIST

Item #: 2980627

Cat #: QO324ML2

UPC: 785901751106

to view pricing and more.

Overview

LDCTR QO MLO 240V 200A 3PH 24SP CSA LIST

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 24 spaces and 24 circuits. This system provides 200A convertible main lugs in a NEMA 1 enclosure. This product is UL rated.

Also known as: 785901751106, QO324ML2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65