Fuse, Amp-Trap®, 600VAC, 500VDC, 400A, Time-Delay, Class L, A4BT Series

Item #: 298074

Cat #: A4BT400

UPC: 782001939847

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 400 Amp, Time-Delay, Class L, A4BT Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 400 Amp, Time-Delay, Class L, A4BT Series

The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.

Also known as: 782001939847, A4BT400

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200