Elbow 45-Degree Top Opening, 12.00x6.00, Gray, Steel

Item #: 298082

Cat #: F126LE45A

UPC: 783510188405

to view pricing and more.
Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Top Opening, F126LE45A item measures 12.00x6.00 inches with a material of Steel colored Gray.

Overview

Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Top Opening, F126LE45A item measures 12.00x6.00 inches with a material of Steel colored Gray.

Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.

Also known as: 783510188405, F126LE45A

Features & Benefits

  • Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns
  • Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available
  • Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Height: 12 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 12 in
Color: Gray
Angle: 45°