Breaker, Motor Protection, 32A, F Frame, 3P, 600VAC, High Break

Item #: 2981

Cat #: 140M-F8T-C32

UPC: 662468964579

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 23 - 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Break Trip

Overview

Breaker, Motor Protection, 23 - 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Break Trip

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-F8T-C32 from Rockwell Automation® is a motor protection circuit breaker. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468964579, 140M-F8T-C32

Specifications

Poles: 3
Amps: 32
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Size: F Frame
Amps Range: 23 - 32
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps Range: 23 - 32
Amps: 32
Mounting: DIN Rail
Volts AC: 600
Size: F Frame