1
more

Cable Tie, Extra Heavy-Duty, UV Black Nylon, 22.2" Long, 100/PK
Item #: 29814
Cat #: PLT6EH-C0
UPC: 074983541164
Sign In or Register to view pricing and more.
Documents & Guides
Lashing Tie, Extra-Heavy Cross Section, 22.2" Long, .500" Wide, .075" Thick, Weather Resistant UV Rated Nylon, Black, 250lb Tensile Strength, 6" Max Bundle Diameter, 100/Pack
Overview
Lashing Tie, Extra-Heavy Cross Section, 22.2" Long, .500" Wide, .075" Thick, Weather Resistant UV Rated Nylon, Black, 250lb Tensile Strength, 6" Max Bundle Diameter, 100/Pack
Also known as: 074983541164, PLT6EH-C0
Specifications
| Weight Capacity: | 250 lbs |
| Width: | 0.500 in |
| Color: | Black |
| Material: | Nylon |
| Length: | 22.200 in |
| Size: | Extra-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Weight Capacity: | 250 lbs |
| Color: | Black |
| Length: | 22.200 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.500 in |
| Material: | Nylon |
| Size: | Extra-Heavy |
| Product Thickness: | 0.075 in |