Eaton ChargePoint EV Charger DC Level 3 Express Plus Power Module

Item #: 2981459

Cat #: E99-004710

UPC: 810052096506

to view pricing and more.
Eaton ChargePoint EV Charger DC Level 3 Express Plus Power Module, 40kW, 400 Volt, NEMA 3R, PLastic Enclosure

Overview

Eaton ChargePoint EV Charger DC Level 3 Express Plus Power Module, 40kW, 400 Volt, NEMA 3R, PLastic Enclosure

Eaton's Express Plus Power Module is for use with Express Plus Power Block, Express 250, and Express 280

Also known as: 810052096506, E99-004710

Specifications

Material: Plastic
Volts AC: 400
IP/NEMA Rating: NEMA 3R
Wattage: 40 kW
Material: Plastic
IP/NEMA Rating: NEMA 3R
Volts AC: 400
Wattage: 40 kW