MOLDED CASE CIRCUIT BREAKER 480V 1200A

Item #: 2981890

Cat #: PLA34120U64AE1

UPC: 606486286183

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 480V 1200A

PowerPacT P-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT P-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Power with a 6.0P trip unit and an LSIG function with Modbus communications. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT P circuit breakers are available in 2, 3, and 4-pole unit mount, I-Line, or drawout construction. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT P, 800A, 3 pole, circuit breaker has an interrupting rating of 100kA at 480VAC. This circuit breaker has a continuous current rating of 100%. PowerPacT P circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606486286183, PLA34120U64AE1

Specifications

No Specifications Available