Selector switch head, 9001K, metal, long handle, black, 30mm, 3 pos, return both sides to center

Item #: 298223

Cat #: 9001KS52FB

UPC: 785901035213

to view pricing and more.
Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, return both sides to center

Overview

Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, return both sides to center

This selector switch with long handle provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant, vibration resistant and oil resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 785901035213, 9001KS52FB

Specifications

Mounting: Panel
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Type: Selector Switch