SPACIAL S3X STAINLESS 316L SCOTCH BRITE FINISH H300XW200XD150 MM.

Item #: 2982258

Cat #: NSYS3X3215H

UPC: 606480155065

to view pricing and more.

Overview

SPACIAL S3X STAINLESS 316L SCOTCH BRITE FINISH H300XW200XD150 MM.

PanelSet S3X is a wall-mounting enclosure made of stainless steel 316L, designed for multi-purpose applications. This enclosure has a nominal height, width and depth of 300mm, 200mm and 150mm respectively. The enclosure is made with Scotch-Brite® brushed surface finish and a chromium plated lock. It is designed for use in harsh environments, it can withstand high impact due its IK10 (IEC62262) and it has a high resistance to dust and water with an IP66 rating (IEC60529). The enclosure consists of a body, a plain door and a 3mm double-bar lock. The door can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The door can be removed for maintenance purposes. The door can be removed for maintenance purposes.

Also known as: 606480155065, NSYS3X3215H

Specifications

No Specifications Available