MOTOR 110MM 19.7NM TERMINAL BOX

Item #: 2982280

Cat #: BRS3ADW850ABA

UPC: 389119224232

to view pricing and more.

Overview

MOTOR 110MM 19.7NM TERMINAL BOX

This product is part of the Lexium SD3 range, an offer of stepper motors for motion control. The 6-pole stepper motor with 19mm parallel key shaft, centering collar of 56mm, without holding brake and second shaft end. It is a 3-phase stepper motor with a rated current of 4.75A, a mechanical speed of 3000RPM and a supply voltage of 230V AC, 325V DC. It is furnished with terminal box for electrical connection. The shaft dimensions are 19mm (diameter) x 40mm (length). It offers service life of about 20,000 hours (bearing). It is an IP41 and IP56 rated product. Its dimensions are 228mm (length) and the centering collar dimensions are 3mm (depth) x 56mm (diameter) with 125.86mm mounting hole. It weighs 11.2kg. It is suitable for printing, paper, packaging, handling, labelling, textile industry, food and beverage applications. It meets EN 50347 and IEC 60072-1 standards. This stepper motor is compatible with Lexium SD3 motor drives. It supports 110mm flange mount with a natural convection cooling system. It has 4 mounting holes with 9mm diameter. The SD3 is a universally applicable stepper motor drive. The package is ready for operation within a very short period of time. Lexium SD3, three-phase range up to 19.7Nm with high accuracy and high torque at low rotation speeds.

Also known as: 389119224232, BRS3ADW850ABA

Specifications

No Specifications Available