M12 FUEL 1/4" Straight Die Grinder Kit

Item #: 2982299

Cat #: 3486-22

UPC: 045242877720

to view pricing and more.
Documents & Guides
M12 FUEL 1/4 Inch Straight Die Grinder Kit, M12 Battery System, 11 Inch Height, 2 Inch Length, 2 Inch Width, AUTO STOP No, Batteries Included Yes, 5 Ah Battery Amp Hour, 120 Battery Charger Input Voltage, Brake No, Brushless Motor Yes, Black and Red, 3 Inch Wheel Diameter, Box Packaging Style, FUEL Yes, Barrel Grip Handle, Charger Yes, Accessory Kit, POWERSTATE Brushless Motor, 2 lb Weight, 2 Batteries Included, 1 Battery Required, ONE-KEY Enabled No, Overload Protection Yes, Paddle Switch Type, Variable Speed Yes, 5 Year Tool Warranty, 2 Year Battery Warranty, 1.56 lb without Battery

Overview

M12 FUEL 1/4 Inch Straight Die Grinder Kit, M12 Battery System, 11 Inch Height, 2 Inch Length, 2 Inch Width, AUTO STOP No, Batteries Included Yes, 5 Ah Battery Amp Hour, 120 Battery Charger Input Voltage, Brake No, Brushless Motor Yes, Black and Red, 3 Inch Wheel Diameter, Box Packaging Style, FUEL Yes, Barrel Grip Handle, Charger Yes, Accessory Kit, POWERSTATE Brushless Motor, 2 lb Weight, 2 Batteries Included, 1 Battery Required, ONE-KEY Enabled No, Overload Protection Yes, Paddle Switch Type, Variable Speed Yes, 5 Year Tool Warranty, 2 Year Battery Warranty, 1.56 lb without Battery

The M12 FUEL™ 1/4" Straight Die Grinder Kit is the latest cordless die grinder that delivers the performance and size professional service technicians demand. This new die grinder generates 0.5 HP motor output and features our POWERSTATE™ Brushless Motor Technology, delivering more sustained power with improved torque. The cordless die grinder provides greater mobility to help fit in tight places without giving up on performance while eliminating hoses and compressors. The M12™ Straight Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed paddle, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL™ 1/4" Straight Die Grinder takes productivity and accessibility to the next level.

Also known as: 045242877720, 3486-22

Features & Benefits

  • Greater access and mobility, eliminating the frustrations of hoses and compressors
  • More control with an improved ergonomic handle
  • 4-mode RPM control with responsive variable-speed trigger precision allows user to alter the speed based on the application
  • 20,000 RPM BRUless motor is designed to deliver greater performance with 2" cutting wheels and 3" sanding accessories
  • POWERSTATE BRUless MOTR Technology provides more power, more run-time, and longer life
  • Push button spindle lock, one wrench accessory change
  • Shadowless LED work light, maximizing visibility
  • Fits 1/4" shank accessories
  • Kit includes M12 REDLITHIUM HIGH OUTPUT XC5.0 and CP2.5 BAT PKs that deliver 25% more power and run 25% cooler than our other M12 REDLITHIUM battery packs

Specifications

Volts AC: 12
Color: Black/Red
Material: Glass Filled Nylon
Volts AC: 12
Material: Glass Filled Nylon
Color: Black/Red