
REGENERATIVE UNIT - 15 KW - FOR ALTIVAR VARIABLE SPEED DRIVE
Item #: 2982331
Cat #: ATVRD15N4
UPC: 606481144228
Overview
This regenerative unit is an option for variable speed drives of Altivar range. It has built in EMC filter compliant with standard IEC 61800-3. Its rated power is equal to 15kW. The main function of the ATV Regen product is to provide an option to regenerate energy back to the AC supply. Its protection index is IP20. Its maximum operating temperature is 50 °C. It weighs 11.5kg, and its dimensions are 105mm wide, 399mm high, 235mm deep. It is designed for heavy braking applications such as material working, material handling and hoisting with easy setting. It conforms to international standards IEC 61800-3 and IEC 61800-5-1. This regen unit is compatible with ATV320, ATV340 and ATV900 drives. The product is delivered in one package. It can installed in either vertical or horizontal position. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV320 drives directly in SoMachine and SoMove software by means of the same software brick (DTM).