HD Slotted Wiring Duct, 4"x4", NA, Blue

Item #: 2982839

Cat #: 184-05603

UPC: 089306400776

to view pricing and more.
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/ctn

Overview

High-Density Slotted-Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Intrinsic Blue, 120 ft/ctn

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306400776, 184-05603

Specifications

Color: Blue
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC