This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
21" Length, 1 - 13 Watt Lamp, Color: White. Includes: Lamp (T5/841 4100K).
Overview
21" Length, 1 - 13 Watt Lamp, Color: White. Includes: Lamp (T5/841 4100K).
Philips Day-Brite Under-cabinet light fixture features rocker type switch and grounded convenience outlet for ease. It has electronic ballast to offer quiet efficient operation and includes electrical fitting to accept flexible conduit or NM-B. It measures 21.250 Inch x 5 Inch. Fixture includes T5 preheat lamp and has voltage rating of 120 Volts. It accommodate one 13-Watts lamp. Fixture is UL listed.
Also known as: 734340654677, SL113-120-EB-LP
Specifications
| Wattage: | 13 |
| Type: | Undercabinet Light |
| Volts AC: | 120 |
| Length: | 21 in |
| Wattage: | 13 |
| Volts AC: | 120 |
| Type: | Undercabinet Light |
| Length: | 21 in |