Air Conditioner

Item #: 298362

Cat #: T200226G150

UPC: 783510231347

to view pricing and more.
Air Conditioner, T20-0226-g150, Bulletin Mcl (air Conditioners), Size/dims: 21.00x14.00x27.00

Overview

Air Conditioner, T20-0226-g150, Bulletin Mcl (air Conditioners), Size/dims: 21.00x14.00x27.00

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510231347, T200226G150

Features & Benefits

  • Compact footprint to minimize real estate and maximize capacity
  • Models for 115, 230 and 460 VAC power input
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C
  • UL Listed to save customers time and money with agency approvals (some models UL recognized)
  • Painted galvanized or stainless steel sheet-metal cover for rugged factory and outdoor environments
  • Reliable mechanical thermostat on enclosure side of the unit
  • Dual condenser-side air movers for performance redundancy
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Exterior and fully recessed mounting options on many models
  • Easy-mount flanges for simple installation

Specifications

Color: Light Gray
Height: 20 in
Width: 10 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Depth: 9.900 in
Weight: 46.700 lb
Color: Light Gray
Width: 10 in
IP/NEMA Rating: NEMA 4
Weight: 46.700 lb
Height: 20 in
Finish: Powder Coated
Depth: 9.900 in