90-Deg Elbow, Front Cover, 6x6

Item #: 298389

Cat #: CT66EFC90SS

UPC: 783510157388

Sign In or Register to view pricing and more.
90-Degree Wireway Elbow, Top Cover, Material: Stainless Steel, Dimensions: 6" x 6"

Overview

90-Degree Wireway Elbow, Top Cover, Material: Stainless Steel, Dimensions: 6" x 6"

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157388, CT66EFC90SS

Features & Benefits

  • Clean Tray 90-Degree Elbows are used for right-angle installations
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12