Power Utility Hand Tool Set, 7 Piece

Item #: 2983939

Cat #: 48-22-0143

UPC: 045242388134

to view pricing and more.
Documents & Guides
7 Piece Power Utility Hand Tool Set, Steel, Includes: (1) 9" Lineman's Dipped Grip Pliers w/ Thread Cleaner, (1) 8" Diagonal Dipped Grip Cutting Pliers, (1) 8" Long Nose Dipped Grip Pliers, (1) 3/8" Slotted 8" Cushion Grip Demolition Screwdriver, (1) Composite Folding Rule, (1) FASTBACK™ Hawkbill Folding Knife

Overview

7 Piece Power Utility Hand Tool Set, Steel, Includes: (1) 9" Lineman's Dipped Grip Pliers w/ Thread Cleaner, (1) 8" Diagonal Dipped Grip Cutting Pliers, (1) 8" Long Nose Dipped Grip Pliers, (1) 3/8" Slotted 8" Cushion Grip Demolition Screwdriver, (1) Composite Folding Rule, (1) FASTBACK™ Hawkbill Folding Knife

The MILWAUKEE® 7PC Power Utility Hand Tool Set includes essential tools for both apprentices and journeymen. The 9" Lineman's Pliers with Thread Cleaner (USA) and the 8" Diagonal Cutting Pliers (USA) are designed to deliver the easiest cuts and a lasting edge. The 8" Long Nose Pliers (USA) provide professionals with a tool that offers the best grip and easiest cuts. The 3/8" Slotted 8" Cushion Grip Demolition Screwdriver (USA) gives Linemen the best-fitting screwdriver with max grip. The Lineman's 4-in-1 Ratcheting Insulated Box Wrench is 1000V UL Classified with durable forged steel construction for longer life. The folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. The FASTBACK™ Hawkbill Folding Knife features a press and flip mechanism, giving users an easy, one-handed opening.  The Milwaukee® Lineman's, Diagonal, and Long Nose Pliers (USA) and Cushion Grip Screwdrivers (USA) are backed by a complete Lifetime Guarantee. The Lineman's 4-in-1 Ratcheting Insulated Box Wrench, Folding Rule, and FASTBACK™ Hawkbill Folding Knife are backed by a Limited Lifetime Warranty.

Also known as: 045242388134, 48-22-0143

Specifications

Color: Red/Black
Material: Steel
Color: Red/Black
Material: Steel