5"/6" Retrofit LED ModuleLT560WH6927R

Item #: 2983940

Cat #: LT560WH6927R

UPC: 080083762897

to view pricing and more.
5"/6" Retrofit Baffle-Trim LED Module, 120V, CRI: 90, Color Temperature: 2700K, Color: Matte White *** Discontinued ***

Overview

5"/6" Retrofit Baffle-Trim LED Module, 120V, CRI: 90, Color Temperature: 2700K, Color: Matte White *** Discontinued ***

The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights; suitable for new construction, remodel and retrofit installation. The LT560 is cULus Listed for use with Halo and All-Pro, and is UL Classified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance.

Also known as: 080083762897, LT560WH6927R

Specifications

Type: Module, Retrofit
Volts AC: 120
Color: Matte White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Module, Retrofit
Color: Matte White
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)