This product may not be available in all locations.
7
more

SPLIT CORE CURRENT TRANSFORMER POWERLOGIC UL2808 CT 400A 0.333V OUTPUT
Item #: 2984161
Cat #: METSECTLV2040U
UPC: 606481060283
to view pricing and more.
Documents & Guides
SPLIT CORE CURRENT TRANSFORMER POWERLOGIC UL2808 CT 400A 0.333V OUTPUT
Overview
SPLIT CORE CURRENT TRANSFORMER POWERLOGIC UL2808 CT 400A 0.333V OUTPUT
This low-voltage split-core current transformer is one of the component of the low voltage instrument offer. It is Ideal for retrofit applications with Schneider Electric energy meters which accept low voltage current transducer input. It is rated for a 400A circuit. 0.333 V output, small frame size. Split core opening is 36 by 36mm box. Length of the leads is 8ft, 16 AWG twisted pair. The product is compliant with UL2808 standard. Compatible with Acti9 iEM3000, PowerLogic EM3000 or EM3500 series for example.
Also known as: 606481060283, METSECTLV2040U
Specifications
No Specifications Available