Power Distribution Block, Dual Rated

Item #: 298451

Cat #: PDL-14-2/0-3

UPC: 783669716443

to view pricing and more.
Power Distribution Block, High SCCR, Dual Rated, Line Conductor Range 2/0-14, Load Range 4-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, High SCCR, Dual Rated, Line Conductor Range 2/0-14, Load Range 4-14, 1 Port Per Pole Line Side, 4 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669716443, PDL-14-2/0-3

Features & Benefits

  • Manufactured from high strength aluminum, suitable for use with either copper or aluminum conductors
  • High Short Circuit Rating for added protection
  • UL listed with high SCCR ratings with certain circuit breaker combinations (consult factory)

Specifications

Color: Black
Amps: 175
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Amps: 175
Material: Aluminum