Panel for Small Enclosure Type 1 and 3R, fits 6x6, White, Steel

Item #: 2985

Cat #: A6N6P

UPC: 783510343804

to view pricing and more.
Panel for Small Enclosure, Type 1 and 3R. This Panel for Small Enclosure Type 1 and 3R, A6N6P item fits 6x6 inches with a material of Steel colored White.

Overview

Panel for Small Enclosure, Type 1 and 3R. This Panel for Small Enclosure Type 1 and 3R, A6N6P item fits 6x6 inches with a material of Steel colored White.

nVent HOFFMAN HOFA6N6P steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510343804, A6N6P

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Height: 6 in
Color: White
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Width: 6 in
Height: 6 in
Material: Steel
Special Program: Hoffman On Demand