Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 2985634

Cat #: UTP28X13BL

UPC: 074983050154

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 13ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 13ft.
Also known as: 074983050154, UTP28X13BL

Specifications

Length: 13 ft
Material: Copper
Color: Black
Length: 13 ft
Color: Black
Material: Copper