Transformer, Dry Type, Distribution, 2KVA, Multi Volt, 1PH, NEMA 3R

Item #: 2985978

Cat #: T1002K0250CZ

UPC: 475030734834

to view pricing and more.
Documents & Guides
Transformer, Dry Type, Distribution, 2 KVA, 190/208/220/240 x 380/416/440/480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 2 KVA, 190/208/220/240 x 380/416/440/480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out. Each model line offers a number of additional features.

Also known as: 475030734834, T1002K0250CZ

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 190/208/220/240, 380/416/440/480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Type: Dry Type Transformer
Secondary Voltage: 120/240