This product may not be available in all locations.
1
more

175A, 3P, 120/208Y 240 VAC, 10 kAIC, Type CC Tenant CB
Item #: 298666
Cat #: CC3175X
UPC: 782114314982
Sign In or Register to view pricing and more.
Documents & Guides
175 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Overview
175 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Also known as: 782114314982, CC3175X
Specifications
| Family / Style: | CC |
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 175 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CC |
| Poles: | 3 |
| Amps: | 175 |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |