SPLIT CORE CURRENT TRANSFORMER HDPM6000 300A 1""X1"" 12FT LEAD

Item #: 2986765

Cat #: METSEHD300A12

UPC: 606481985821

to view pricing and more.

Overview

SPLIT CORE CURRENT TRANSFORMER HDPM6000 300A 1""X1"" 12FT LEAD

This low-voltage split-core current transformer is part of PowerLogic HDPM6000 (High Density Power Meter). It is Ideal for retrofit applications with Schneider Electric energy meters which accept low voltage current transducer input. The transformer is rated for a 300A circuit and a nominal voltage output of 0.25VAC at rated current. The split-core opening is a window of 25.4mm x 25.4mm. The lead consist of black and white twisted pair, 18AWG, length of 12ft. Follow National Electrical Code (NEC) requirement for UL2808, retrofit energy monitoring equipment. The transformer dimensions are 79.76mm in width, 72.14mm in height, 26.92mm in depth for a net weight of 0.561kg. This element is certified UL2808 and compliant to CE. Please refer to label for correct current flow orientation.

Also known as: 606481985821, METSEHD300A12

Specifications

No Specifications Available