METER MAIN HOM RINGLESS COMBO OH/UG 400A SURFACE PON 8 SPACES 16 CIRCUITS CLASS 320 LEVER BYPASS

Item #: 2987145

Cat #: RC816D400PSL

UPC: 606487519228

to view pricing and more.

Overview

METER MAIN HOM RINGLESS COMBO OH/UG 400A SURFACE PON 8 SPACES 16 CIRCUITS CLASS 320 LEVER BYPASS

HOM Meter Mains are single phase power distribution panels designed for use in residential applications where local code requires service disconnect to be located outside the dwelling This meter main is rated at 400A, has a short circuit rating of 25kA, has 8 spaces and can accept up to 8 Tandem breakers The panel includes a meter socket that supports standard utility meter, a factory installed main breaker and an 8" deep enclosure with ample KOs for optimal wire bending space in any application Plug-on neutral technology makes branch circuit breaker installation faster and easier Square D HOM circuit breakers provide electronic circuit protection, with advanced features such as arc fault, ground fault and dual function A future ready design allows customers to easily integrate the Schneider Energy Monitoring system for load monitoring and management as well as accommodate alternate energy sources such as solar, generator and battery

Also known as: 606487519228, RC816D400PSL

Specifications

No Specifications Available