4 Watt G20 2700K CFL

Item #: 298745
Cat #: 1G2004
UPC: 762148120025
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 4W, Bulb: G20 (Globe), Base: Medium Screw (E26), Lumens: 210, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 18W Equivalent.

Overview

Compact Fluorescent Lamp, 4W, Bulb: G20 (Globe), Base: Medium Screw (E26), Lumens: 210, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 18W Equivalent.
Also known as: 762148120025, 1G2004

Specifications

Shape: G20 (Globe)
Lumens: 210
Base: Medium Screw (E26)
Wattage: 4
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Length: 3.520 in
Light Technology: Fluorescent
Shape: G20 (Globe)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 210
Wattage: 4
Volts AC: 120
Type: Electronic
Length: 3.520 in

Customer Reviews

No reviews for this product
(0)