Cable Tie Mount, Hi Tmp. Adh., 1"x1" (25

Item #: 2987909

Cat #: ABM2S-AT-X0

UPC: 074983350216

to view pricing and more.
Documents & Guides
The 4-way adhesive backed cable tie mount in black is mounted with acrylic adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed

Overview

The 4-way adhesive backed cable tie mount in black is mounted with acrylic adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed
Also known as: 074983350216, ABM2S-AT-X0

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw