Briton 1 Light 14" Post Lantern, Black

Item #: 2987926

Cat #: 60-3456

UPC: 045923634567

to view pricing and more.
Briton - 1 Light - 14" - Post Lantern - with Clear Glass; Color retail packaging

Overview

Briton - 1 Light - 14" - Post Lantern - with Clear Glass; Color retail packaging
Also known as: 045923634567, 60-3456

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Material: Aluminum
Light Technology: Incandescent