This product may not be available in all locations.
5
more

CONTACTOR TESYS DECA 3P 3NO AC-3/3E 440V 18A 24V DC COIL SNAP-IN TERMINALS
Item #: 2988330
Cat #: LC1D18ABD
UPC: 606487539424
to view pricing and more.
Documents & Guides
CONTACTOR TESYS DECA 3P 3NO AC-3/3E 440V 18A 24V DC COIL SNAP-IN TERMINALS
Overview
CONTACTOR TESYS DECA 3P 3NO AC-3/3E 440V 18A 24V DC COIL SNAP-IN TERMINALS
TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 18A/690V AC-3/3e (7.5kW@400V). It is equipped with snap-in terminals for tool-free flexible cable wiring and lifelong robust connection. It provides a 24V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified). For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified, environmental compliant (RoHS/REACh).
Also known as: 606487539424, LC1D18ABD
Specifications
No Specifications Available