54104 No8 STD. TOP STACKING

Item #: 298841

Cat #: 5410402T

UPC: 786210855462

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Standard Barrel - Top Stacking, Peep Hole, Max 35kV, Wire Size #8 AWG, #8 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red

Overview

Copper One-Hole Lug, Standard Barrel - Top Stacking, Peep Hole, Max 35kV, Wire Size #8 AWG, #8 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Also known as: 786210855462, 5410402T

Specifications

Color: Red
Material: Copper
Stud Size: #8
Color: Red
Stud Size: #8
Material: Copper