This product has been discontinued.
Reflector Trim, Adjustable, 4", Clear Specular/White Flange
Item #: 298949
Cat #: C4ADCCDW
UPC: 784197243210
to view pricing and more.
Documents & Guides
Reflector Trim, Adjustable, 4", Clear Specular/White Flange
Overview
Reflector Trim, Adjustable, 4", Clear Specular/White Flange
Also known as: 784197243210, C4ADCCDW
Specifications
| Color: | White, Clear Alzak |
| Type: | Trim, Reflector |
| Diameter: | 4 in |
| Color: | White, Clear Alzak |
| Diameter: | 4 in |
| Type: | Trim, Reflector |