1 Light 11" Oval Bulk Head Fixture, Architectural Bronze

Item #: 2989643

Cat #: 60-527

UPC: 045923605277

to view pricing and more.
Documents & Guides
1 Light - 11'' Large Oval Bulkhead - Architectural Bronze Finish

Overview

1 Light - 11'' Large Oval Bulkhead - Architectural Bronze Finish

Satco's 60-527 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully Finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.

Also known as: 045923605277, 60-527

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Architectural Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Color: Architectural Bronze
Standards: California Proposition 65