1
more

Cable Tie, Heavy,UV Black Nylon, 20.9" Long, 50/PK
Item #: 29898
Cat #: PLT6H-L0
UPC: 074983541072
to view pricing and more.
Documents & Guides
Cable Tie, Heavy, UV Rated Nylon, Black, 20.9", .35" Wide, .078" Thick, 175lb Tensile Strenght, 6" Max Bundle
Overview
Cable Tie, Heavy, UV Rated Nylon, Black, 20.9", .35" Wide, .078" Thick, 175lb Tensile Strenght, 6" Max Bundle
Panduit PLT6H-L0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section.
Also known as: 074983541072, PLT6H-L0
Specifications
| Width: | 0.350 in |
| Weight Capacity: | 175 lbs |
| Color: | Black |
| Material: | Nylon |
| Length: | 20.900 in |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.078 in |
| Size: | Heavy |
| Width: | 0.350 in |
| Color: | Black |
| Length: | 20.900 in |
| Product Thickness: | 0.078 in |
| Weight Capacity: | 175 lbs |
| Material: | Nylon |
| Family / Style: | Pan-Ty® |
| Size: | Heavy |