Slide Dimmer, 800W, Magnetic Low Voltage, Nova T

Item #: 299073

Cat #: NTLV-1000-BR

UPC: 027557677998

to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in brown

Also known as: 027557677998, NTLV-1000-BR

Specifications

Color: Brown
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova T
Color: Brown
Volts AC: 120
Wattage: 800
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1