15A Industrial Grade Toggle Switch, Brown

Item #: 2990750

Cat #: 1895B

UPC: 040893002392

to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Brown,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Brown,Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1P, Brass, Polycarbonate
Also known as: 040893002392, 1895B

Specifications

Color: Brown
Mounting: Flush, Wall
Material: Polycarbonate
Amps: 15
Type: 3 Position
Color: Brown
Material: Polycarbonate
Type: 3 Position
Mounting: Flush, Wall
Amps: 15