CIRCUIT BREAKER POWERPACT Q I-LINE THERMAL MAGNETIC 70A 2 POLE 10 KA@240 VAC PHASE AB

Item #: 2991572

Cat #: QBA220701

UPC: 606487251111

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT Q I-LINE THERMAL MAGNETIC 70A 2 POLE 10 KA@240 VAC PHASE AB

PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT Q, 70A, 2 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80% with an AB phase connection. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.

Also known as: 606487251111, QBA220701

Specifications

No Specifications Available