PANELBOARD I-LINE 400A 3 PHASE 250A NF LIGHTING SECTION WITH 30 CIRCUITS AL BUS

Item #: 2991994

Cat #: CP18864N3F2

UPC: 606487895094

to view pricing and more.
PANELBOARD I-LINE 400A 3 PHASE 250A NF LIGHTING SECTION WITH 30 CIRCUITS AL BUS

Overview

PANELBOARD I-LINE 400A 3 PHASE 250A NF LIGHTING SECTION WITH 30 CIRCUITS AL BUS

The I-Line Combo Panelboard features a space-saving design for fast installation and a smaller footprint all with the proven reliability trusted for decades. This saves time and space by combining I-Line and NQ/NF sections in one panelboard. I-Line Combo Panelboards are capable of feeding large motor loads and are utilized in most every market segment. Available with 1200 A maximum main circuit breaker or 800 A maximum main lug. Lighting section interiors accept both bolt-on and plug-on branch circuit breakers. The panelboard is rated for a three-phase electrical system with a maximum mains current capacity of 400 amperes for I-line interior. It includes an NF-type lighting section rated at 250 amperes, accommodating up to 30 circuits. The panel features aluminum busbar conductors for electrical distribution.

Also known as: 606487895094, CP18864N3F2

Specifications

No Specifications Available