Mini Circuit Breaker 3 Pole K 20 Amp 240 Bcpd

Item #: 299200

Cat #: S203U-K20

UPC: 662019160030

to view pricing and more.
Documents & Guides
ABB 3 Pole, 20 Amps Rated At 240 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device,

Overview

ABB 3 Pole, 20 Amps Rated At 240 Vac, Ul 489 Series Miniature Circuit Breaker With Thermal-magnetic Trip Device,
Also known as: 662019160030, S203U-K20

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 20
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA