TERMINAL BLOCK 600V

Item #: 299239

Cat #: 9080GMB6

UPC: 785901743279

to view pricing and more.
Documents & Guides
SQD 9080GMB6 TERMINAL BLOCK 600V

Overview

SQD 9080GMB6 TERMINAL BLOCK 600V
Also known as: 785901743279, 9080GMB6

Specifications

Color: Black
Material: Nylon
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Material: Nylon