BOXWOOD 3 LGT 26" Outdoor Wall

Item #: 2992801

Cat #: 60-4969

UPC: 045923649691

to view pricing and more.
Boxwood - 3 Light 26" Wall Lantern with Clear Beveled Glass - Textured Black Finish

Overview

Boxwood - 3 Light 26" Wall Lantern with Clear Beveled Glass - Textured Black Finish

The Boxwood 60-4969 features an open design and clear beveled Glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Also known as: 045923649691, 60-4969

Specifications

Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Black
Wattage: 60
Light Technology: Incandescent