Cable, Patchcord, Ethernet, TPE Unshielded, M12, Straight Male, 30m

Item #: 299308

Cat #: 1585D-M4TBDM-30

UPC: 612598430253

to view pricing and more.
Documents & Guides
Cable, Patchcord, Teal High Flex, Robotic, TPE Unshielded, Ethernet, First/Second End, M12 Straight Male, 30 Meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Patchcord, Teal High Flex, Robotic, TPE Unshielded, Ethernet, First/Second End, M12 Straight Male, 30 Meter *** Rockwell Automation Preferred Product ***
Also known as: 612598430253, 1585D-M4TBDM-30

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 30 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Special Program: Rockwell Automation Preferred Product
Color: Teal
Length: 30 m