MOTOR, 3HP, 3600RPM, 2.2KW, 230/460VAC, 3PH

Item #: 299346

Cat #: 192209.00

UPC: 691720246955

to view pricing and more.
Documents & Guides
MOTOR, 3 HP, 3600 RPM, 2.2 KW, 230/460 Volt AC, 3-Phase, Leeson Blue

Overview

MOTOR, 3 HP, 3600 RPM, 2.2 KW, 230/460 Volt AC, 3-Phase, Leeson Blue
Also known as: 691720246955, 192209.00

Specifications

Phase: 3
Color: Blue
Volts AC: 230, 460
Horsepower: 3
Type: Motor
Wattage: 2.200 kW
RPM: 3600
Phase: 3
Volts AC: 230, 460
Type: Motor
RPM: 3600
Color: Blue
Horsepower: 3
Wattage: 2.200 kW