EMT Compression Connector, 3", Insulated, Steel

Item #: 29939

Cat #: TC718A

UPC: 785991025354

Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, 3 inch, Insulated, Concrete Tight, Steel

Overview

EMT Compression Connector, 3 inch, Insulated, Concrete Tight, Steel
Also known as: 785991025354, TC718A

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel