This product has been discontinued.

Ring Terminal, Nylon Insulated, 16 - 14 AWG
Item #: 299419
Cat #: PN14-6RN-3K
UPC: 074983806256
to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Narrow Tongue, Metal Sleeve, #6 Stud Size
Overview
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Narrow Tongue, Metal Sleeve, #6 Stud Size
Also known as: 074983806256, PN14-6RN-3K
Specifications
| Color: | Blue |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | #6 |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Copper, Nylon |
| Stud Size: | #6 |