This product has been discontinued.

Ring Terminal, Nylon Insulated, 12 - 10 AWG
Item #: 299422
Cat #: PN10-56R-2K
UPC: 074983806331
to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 12 - 10 AWG, 5/16" Stud Size
Overview
Ring Terminal, Nylon Insulated, 12 - 10 AWG, 5/16" Stud Size
Also known as: 074983806331, PN10-56R-2K
Specifications
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 12 - 10 |
| Stud Size: | 5/16 in |
| Material: | Copper, Nylon |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 12 - 10 |