Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 50/PK

Item #: 29944

Cat #: PLT6H-L

UPC: 074983541058

to view pricing and more.
Cable Tie, 20.9", Nylon, Heavy Cross Section, Natural, Pack of 50

Overview

Cable Tie, 20.9", Nylon, Heavy Cross Section, Natural, Pack of 50
Also known as: 074983541058, PLT6H-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 20.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 20.900 in
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy