GPS 9941 200A ATS Service Entrance rated

Item #: 2994413

Cat #: 9941

UPC:

to view pricing and more.
Documents & Guides
GPS 9941 200A SERVICE ENTRANCE RATED INTEGRATED METER AUTOMATIC TRANSFER SWITCH This item is compatible with with GPS 7401 Ring Style Meter Cover Kit **Please confirm that this product is approved by the utility company in the state and at the residence in which you will be installing.** *********************************This item is non-returnable*********************************

Overview

GPS 9941 200A SERVICE ENTRANCE RATED INTEGRATED METER AUTOMATIC TRANSFER SWITCH This item is compatible with with GPS 7401 Ring Style Meter Cover Kit **Please confirm that this product is approved by the utility company in the state and at the residence in which you will be installing.** *********************************This item is non-returnable*********************************

The Integrated Meter Automatic Transfer Switch combines the meter socket and the automatic transfer switch, which saves installation time and labor. The all-in-one design meets NEC emergency disconnect requirements and reduces overall clutter on the home's exterior for a cleaner, more appealing aesthetic.

The open transition type transfer switch is designed for use with single phase generators using an Evolution™, Power Zone 200™ or Power Zone 410(TM) controller in optional standby applications. A 4-jaw meter socket and a ringless type cover come standard. Optional accessories, such as a horn bypass, ring type covers, and 5th jaws are available to meet local requirements. Before purchasing this product, you must confirm the compatible accessories to this specific model switch.

This hardened transfer switch control has been purposely designed to combat harmful utility power disturbances such as brownouts, while ensuring reliable automatic transfer performance. Designed to give options as to whether to install indoors or outdoors, this durable enclosure protects the internal components of the switch from rain, snow, ice, and debris to ensure lasting reliability.

With an increase in performance and reliability, we stand by our innovative product design with a strong 5-year limited warranty including the Integrated Surge Protection Device.

Also known as: 9941

Specifications

Amps: 200
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R
Phase: 1