2 In Xlong Svc-ent Ell Alum

Item #: 2994493

Cat #: SLB-200-XL

UPC: 687855102013

to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, Size: 2", Extra Long, Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, Size: 2", Extra Long, Material: Die Cast Aluminum. Includes: Cover & Gasket.
Also known as: 687855102013, SLB-200-XL

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Material: Die Cast Aluminum
Diameter: 2 in